This product requires certification to purchase.

1 in. Copper Press Union (For Gas)

NIBCO® Press System

1 in. Copper Press Union (For Gas)

  • Fast #
  • Part #NPCH633G
  • Item #8099127
  • Manufacturer Part #9256600HPC
3.3 out of 5 Customer Rating
Brand image
NIBCO® Press System

1 in. Copper Press Union (For Gas)

  • Fast #
  • Part #NPCH633G
  • Item #8099127
  • Manufacturer Part #9256600HPC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • NIBCO press fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
  • The press fittings can also be installed underground
  • NIBCO® PressG fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI LC 4
ASTM:
ASTM B-75
CSA Certified:
CSA 6.32
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Union
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/10
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923412690