This product requires certification to purchase.

2 x 1-1/2 in. Copper Press Coupling (For Gas)

NIBCO® Press System

2 x 1-1/2 in. Copper Press Coupling (For Gas)

  • Fast #
  • Part #NPCH600KJ
  • Item #8099084
  • Manufacturer Part #9002400HPC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

2 x 1-1/2 in. Copper Press Coupling (For Gas)

  • Fast #
  • Part #NPCH600KJ
  • Item #8099084
  • Manufacturer Part #9002400HPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 PSI max, (125 PSI for natural gas applications) depending on the application
  • Temperature range -40°F to 180°F
  • IFGC International Fuel Gas Code
  • NFPA 54/Z223.1 National Fuel Gas Code
  • NFPA 58 Liquified Petroleum Gas Code
  • UPC Chapter 12 Fuel Piping
  • ICC-ES PMG 1036
  • NFPA30 Flammable and Combustible Liquids Code
  • NFPA30A Code for Motor Fuel Dispensing Facilities and Repair Garages
  • NFPA 31 Standard for the Installation of Oil Burning Equipment (supply line only)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI LC 4, ANSI Z223.1
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA 6.32, CSA LC-4
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
1-1/2
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-31/100
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923412874
Weight:
0.622