3/4 in. Copper Press Coupling (For Gas)
PressG™ 3/4 in. Copper Press Coupling (For Gas)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150 Pallet: 7200-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- NIBCO press fittings are the fastest, easiest way to join copper tubing systems
- NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
- The press fittings can also be installed underground
- NIBCO® PressG fittings are user friendly, quick and easy to install
- When properly crimped a unique "N" witness mark is clearly visible.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.20, ANSI LC 4
- ASTM:
- ASTM B-584, ASTM B-75 Alloy C12200
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Collection:
- PressG™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-6/25 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 039923412744
- Weight:
- 0.157 lb