This product requires certification to purchase.

3/4 in. Copper Press 90° Street Elbow (For Gas)

NIBCO® Press System

3/4 in. Copper Press 90° Street Elbow (For Gas)

  • Fast #
  • Part #NPCH6072F
  • Item #8099135
  • Manufacturer Part #9059150HPC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

3/4 in. Copper Press 90° Street Elbow (For Gas)

  • Fast #
  • Part #NPCH6072F
  • Item #8099135
  • Manufacturer Part #9059150HPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI LC 4, ANSI Z223.1
ASTM:
ASTM B-75 Alloy C12200, ASTM B-88
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF Certified:
No
UL Listed:
No
UPC:
039923412133