3/4 x 1/2 in. Copper Press Coupling (For Gas)
3/4 x 1/2 in. Copper Press Coupling (For Gas)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 PSI max, (125 PSI for natural gas applications) depending on the application
- Temperature range -40°F to 180°F
- IFGC International Fuel Gas Code
- NFPA 54/Z223.1 National Fuel Gas Code
- NFPA 58 Liquified Petroleum Gas Code
- UPC Chapter 12 Fuel Piping
- ICC-ES PMG 1036
- NFPA30 Flammable and Combustible Liquids Code
- NFPA30A Code for Motor Fuel Dispensing Facilities and Repair Garages
- NFPA 31 Standard for the Installation of Oil Burning Equipment (supply line only)
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI LC 4, ANSI Z223.1
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA 6.32, CSA LC-4
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 039923412799
- Weight:
- 0.121