1/2 x 3/8 in. Solvent Weld x Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
Pro-Stop® 1/2 x 3/8 in. Solvent Weld x Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 4875-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blowout-proof stem
- Cup x cup end connections
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- EPDM seat
- Standard lever handle
- Conforms to MSS SP-139
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Pro-Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Compression
- End Connections:
- Solvent Weld x Compression
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 2-17/20
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- UPC:
- 039923291929
- Valve Body Style:
- Angle
- Valve Seat Material:
- Buna-N, EPDM
- Valve Size:
- 1/2 in x 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.279