1/2 in. MIPT x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated
Pro-Stop® 1/2 in. MIPT x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to install
- Connection: 1/2 in. PEX x 1/2 in. Comp
- Blowout-proof stem design
- Straight pattern
- Valve pressure rating 125 psi cold working pressure
- Simple on/off quarter-turn operation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1, ANSI C606
- AWWA:
- AWWA C-606
- Collection:
- Pro-Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MPT
- End Connection 2:
- OD Compression
- End Connections:
- MPT x OD Compression
- Handle Material:
- ABS
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/50 in
- Material:
- Copper
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- UPC:
- 039923310293
- Valve Body Material:
- Copper
- Valve Body Style:
- Straight
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- Buna-N, EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.134 lb