5/8 x 3/8 x 3/8 in. Compression Angle Supply Stop Valve in Chrome Plated
Pro-Stop® 5/8 x 3/8 x 3/8 in. Compression Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3060-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compression x compression x compression connections
- Valve pressure rating 125 psi cold working pressure
- Easy to install
- Simple on/off quarter-turn operation
- Blowout-proof stem
- Dual outlet
- Angle pattern
- Lead-free
- IAPMO listed to cUPC and NSF/ANSI 61-9 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- Collection:
- Pro-Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Handle Material:
- Plastic
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-51/100 in
- Material:
- Copper Alloy, Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- ABS, DZR, EPDM
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 039923354082
- Valve Body Material:
- Copper Alloy
- Valve Size:
- 5/8 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.284 lb