1-1/4 in. Bronze Full Port Press 200# Ball Valve
PS-585-70-66 1-1/4 in. Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
- Maximum service temperature 250°F
- Two-piece body
- Full port
- Lever handle
- Blowout-proof stem
- Vented ball
- Press x press male end connections
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-16, ASTM B-276, ASTM B-584
- Clean Bagged:
- No
- Collection:
- PS-585-70-66
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 9-19/100
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water, HVAC
- UL Listed:
- Yes
- UPC:
- 039923233370
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.86