This product requires certification to purchase.

3/4 in. Bronze Full Port Press 200# Ball Valve

NIBCO

PS-585-70-66 3/4 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #NPS5857066F
  • Item #3033930
  • Manufacturer Part #NR84H08
3.8 out of 5 Customer Rating
Brand image
NIBCO

PS-585-70-66 3/4 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #NPS5857066F
  • Item #3033930
  • Manufacturer Part #NR84H08
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Lever handle
  • Blowout-proof stem
  • Vented ball
  • Press x press male end connections
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-16, ASTM B-276, ASTM B-584
Clean Bagged:
No
Collection:
PS-585-70-66
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
Length:
8-1/4 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, HVAC
UL Listed:
Yes
UPC:
039923233356
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.50 lb