This product requires certification to purchase.

1/2 x 3/4 in. Bronze Full Port Press x GHT 200# Ball Valve

NIBCO

PS-585-70-HC 1/2 x 3/4 in. Bronze Full Port Press x GHT 200# Ball Valve

  • Fast #
  • Part #NPS58570HCDF
  • Item #3033947
  • Manufacturer Part #NR83806
5 out of 5 Customer Rating
Brand image
NIBCO

PS-585-70-HC 1/2 x 3/4 in. Bronze Full Port Press x GHT 200# Ball Valve

  • Fast #
  • Part #NPS58570HCDF
  • Item #3033947
  • Manufacturer Part #NR83806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Blowout-proof stem
  • 3/4" hose connection with cap and chain
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-124
Collection:
PS-585-70-HC
End Connection 1:
Press
End Connection 2:
GHT
End Connections:
Press x GHT
FM Approved:
No
IAPMO Listed:
No
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923233783
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.87