3/4 in. Brass Barbed 100# Ball Valve
PXCP400-LF 3/4 in. Brass Barbed 100# Ball Valve
Product Details
Product Details
- 100 psi at 180° F
- Dezincification resistant
- Lever handle
- Lead-free
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PXCP400-LF
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- Material:
- Brass, Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 039923357021
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No