Angle Brass 1/2 in. Solder x Hose Sillcock
QTX Series Angle Brass 1/2 in. Solder x Hose Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 4000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compliant to CSA B125 and NSF/ANSI 61-9
- Maximum temperature 180° F
- 1/4 turn operation
- Solder to hose end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- QTX Series
- End Connection 1:
- Solder
- End Connection 2:
- GHT
- End Connections:
- Solder x GHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Zinc
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Plastic, Zinc
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle, Quarter Turn
- UPC:
- 039923351296
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- PTFE
- Valve Stem:
- Non-rising