This product requires certification to purchase.

Angle Brass 3/4 in. Solder x Hose Sillcock

NIBCO

QTX Series Angle Brass 3/4 in. Solder x Hose Sillcock

  • Fast #
  • Part #NQT763XF
  • Item #4436483
  • Manufacturer Part #NBD3JH8
5 out of 5 Customer Rating
Brand image
NIBCO

QTX Series Angle Brass 3/4 in. Solder x Hose Sillcock

  • Fast #
  • Part #NQT763XF
  • Item #4436483
  • Manufacturer Part #NBD3JH8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Maximum temperature 180° F
  • 1/4-turn operation
  • Solder to hose end connections
  • Maximum temperature 180°F/82.2°C
  • Screw-in bonnet
  • Buna-N seat
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
GHT
End Connections
Solder x GHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
QTX Series
Handle Material
Zinc
Material
Brass, Plastic, Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Sillcock Type
Angle, Quarter Turn
Valve Body Material
Brass
Valve Operator
Hand Wheel
Valve Seat Material
PTFE
Valve Stem
Non-rising
Warranty & Product Information
IAPMO Listed
Yes
Recommended Valve Application
Water
UPC
039923351180