This product requires certification to purchase.

Angle Brass 3/4 in. Threaded x Hose Sillcock

NIBCO

QTX Series Angle Brass 3/4 in. Threaded x Hose Sillcock

  • Fast #
  • Part #NQT63XF
  • Item #2939324
  • Manufacturer Part #NB53JH8
5 out of 5 Customer Rating
Brand image
NIBCO

QTX Series Angle Brass 3/4 in. Threaded x Hose Sillcock

  • Fast #
  • Part #NQT63XF
  • Item #2939324
  • Manufacturer Part #NB53JH8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass
  • Hose bibb
  • FIP to hose connections
  • Maximum temperature 180° F
  • Valve pressure rating 125 psi to 100°F
  • Standard hose thread
  • 1/4 turn operation
  • Compliant to CSA B125 and NSF/ANSI 61-9
  • Maximum temperature 180°F/82.2°C
  • PTFE seat
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-9
CSA Certified:
CSA B125
Collection:
QTX Series
End Connection 1:
Threaded
End Connection 2:
GHT
End Connections:
Threaded x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Zinc
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Plastic, Zinc, Stainless Steel
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Angle, Quarter Turn
UPC:
039923351234
Valve Body Material:
Brass
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
PTFE
Valve Stem:
Non-rising