1-1/2 in. Silicon Bronze Female Sweat Gate Valve
S-111-LF 1-1/2 in. Silicon Bronze Female Sweat Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
- Dezincification resistant
- Lead-Free
- Rising stem
- Solid wedge
- Screw-in bonnet
- Solder end connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
- Collection:
- S-111-LF
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 8-91/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-21/50
- MSS:
- MSS SP-139
- Material:
- Silicon Bronze, Bronze
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923355270
- Valve Body Material:
- Silicon Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Silicone Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 3.25