This product requires certification to purchase.

1 in. Bronze Full Port Solder Gate Valve

NIBCO

S-113 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #NS113G
  • Item #49383
  • Manufacturer Part #NJ0J00A
3.8 out of 5 Customer Rating
Brand image
NIBCO

S-113 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #NS113G
  • Item #49383
  • Manufacturer Part #NJ0J00A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 630
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
  • Dezincification resistant
  • Solid wedge
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A47, ASTM B16, ASTM B371, ASTM B584 C84400, ASTM B584 C87850, ASTM B62, ASTM B99 C65100
Collection:
S-113
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Malleable Iron
ISO:
ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/25
MSS:
MSS SP-80
Material:
Bronze, Malleable Iron
Maximum Temperature:
353
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Commercial, HVAC, Industrial, Cold Water, Compressed Air, Gas, Hot Water, Steam
UL Listed:
No
UPC:
039923613950
Valve Body Material:
Bronze
Valve Bonnet Type:
Screw-in
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.6