1/2 in. Bronze Full Port Female Sweat Gate Valve
S-113 1/2 in. Bronze Full Port Female Sweat Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 125 solder end connections
- Sweat
- Non-rising stem
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Bronze body
- Metal seated
- 200 psi/13.8 bar non-shock cold working pressure
- Solid wedge
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
- Collection:
- S-113
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-47/50
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923613936
- Valve Body Material:
- Bronze
- Valve Body Style:
- Sweat
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.67