3/4 in. Bronze Full Port Solder Gate Valve
S-113 3/4 in. Bronze Full Port Solder Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
- Dezincification resistant
- Solid wedge
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584 C84400, ASTM B584 C87850, ASTM B62, ASTM B99 C65100
- Collection:
- S-113
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/50
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 353
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, HVAC, Industrial, Cold Water, Compressed Air, Gas, Hot Water, Steam
- UL Listed:
- No
- UPC:
- 039923613943
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.99