1 in. Brass 125 psi and 85 psi Solder Union Shut Off Valve
FLO-BOSS® Coil-Connect® 1 in. Brass 125 psi and 85 psi Solder Union Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 600 psi non-shock cold working pressure at 100°F
- Maximum temperature rating 250°F at 200 psi
- DZR brass body and tail pieces
- Strainer filter stainless steel
- FLO-BOSS™ U
- EPDM O-rings
- Solder ends per ASME B16.22
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- Collection:
- FLO-BOSS® Coil-Connect®
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/25
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923337979