2 in. Sweat Brass Balancing Globe Valve
S-1810 2 in. Sweat Brass Balancing Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 300 psi non-shock cold working pressure
- Maximum temperature rating 260°F at 150 psi
- DZR Brass body and internal components
- Disc Seat - PTFE
- Solder ends per ASME B16.22
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-124 C37700
- Collection:
- S-1810
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 78 gpm
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923336873
- Valve Size:
- 2 in
- Valve Type:
- Hydronic Pressure Regulating Valve