3/4 in. Brass PT Port Solder 125# Ball Valve
S-1820 3/4 in. Brass PT Port Solder 125# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 400 psi non-shock cold working pressure to 175° F
- Maximum temperature rating 260° F at 150 psi
- DZR brass body and tail pieces
- Strainer filter Stainless Steel
- FLO-BOSS S
- EPDM O-rings
- Solder ends per ASME B16.22
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- S-1820
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/25
- MA Approved:
- No
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 039923337726
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- PT Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.3
- cUPC Certified:
- No