1-1/4 in. Bronze Full Port Female Sweat Gate Valve
S-29 1-1/4 in. Bronze Full Port Female Sweat Gate Valve
Product Details
Product Details
- Compact design
- Dezincification resistant
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Solid wedge
- Screw-in bonnet
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B584 Alloy C84400, ASTM B99 Alloy C65100
- Collection:
- S-29
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/50
- Material:
- Bronze, Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Residential, Water
- UL Listed:
- No
- UPC:
- 039923610096
- Valve Body Material:
- Bronze
- Valve Body Style:
- Sweat
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Cast Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.38