This product requires certification to purchase.

3/4 in. Bronze Full Port Female Sweat Gate Valve

NIBCO

S-29 3/4 in. Bronze Full Port Female Sweat Gate Valve

  • Fast #
  • Part #NS29F
  • Item #2895
  • Manufacturer Part #N31B008
3.7 out of 5 Customer Rating
Brand image
NIBCO

S-29 3/4 in. Bronze Full Port Female Sweat Gate Valve

  • Fast #
  • Part #NS29F
  • Item #2895
  • Manufacturer Part #N31B008
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact design
  • Dezincification resistant
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • Solid wedge
  • Screw-in bonnet
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B584 Alloy C84400, ASTM B99 Alloy C65100
Collection:
S-29
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Aluminum
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/25
Material:
Bronze, Cast Brass
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Commercial, Residential, Water
UL Listed:
No
UPC:
039923610072
Valve Body Material:
Bronze
Valve Body Style:
Sweat
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Cast Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.65