3/4 in. Bronze Solder Check Valve
S-413-Y 3/4 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Conforms to MIL-V-18436F
- Renewable seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure
- Maximum temperature 200° F / 93° C
- Class 250 flanged end connections
- Lead-free
- Conforms to MSS SP-125
- NSF/ANSI/CAN-61 and 372
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-103, ASTM B-140, ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600, ASTM B-98 C65500
- Collection:
- S-413-Y
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923634658
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.88