This product requires certification to purchase.

1-1/4 in. Silicon Bronze Solder Check Valve

NIBCO

S-413-Y-LF 1-1/4 in. Silicon Bronze Solder Check Valve

  • Fast #
  • Part #NS413YLFH
  • Item #3918526
  • Manufacturer Part #NJ740XB
4.1 out of 5 Customer Rating
Brand image
NIBCO

S-413-Y-LF 1-1/4 in. Silicon Bronze Solder Check Valve

  • Fast #
  • Part #NS413YLFH
  • Item #3918526
  • Manufacturer Part #NJ740XB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable seat and disc
  • Regrinding type
  • NIBCO® double-oval lead-free body marking
  • Class 125 solder end connections
  • Lead-free*
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-283 C69300, ASTM B-584 C87850
Coating:
Silicon
Collection:
S-413-Y-LF
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
2-21/100
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-18/25
MSS:
Conforms to MSS SP-139
Material:
Lead Free Bronze
Material Type:
C87850
Maximum Temperature:
300
NSF:
NSF 61, NSF 372-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923310088
Valve Body Material:
Silicon Bronze
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Swing Check Valve
Weight:
2.220
Width:
3-14/25