3 in. Bronze Solder Check Valve
S-433-Y 3 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Raised face
- 250 psi/17.2 bar non-shock cold working pressure
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Iron body, bronze mounted (IBBM)
- Bolted bonnet
- Renewable seat and disc
- Bronze mounted trim
- Class 150 flanged end connections
- Conforms to MSS SP-136
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62, ASTM B-62 C83600
- Collection:
- S-433-Y
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9-1/4
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923636294
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 16.91