1 in. Bronze Solder Check Valve
S-480-Y 1 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Twin disc
- Spring actuated
- Lead-free
- NSF/ANSI/CAN-61 and 372
- 250 psi/17.2 bar non-shock cold working pressure
- Maximum temperature 180° F / 82° C
- Resilient Buna-N seat molded to body
- Class 125 wafer end connections
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276 S43000, ASTM A-582 C30300, ASTM B-584 C84400
- Collection:
- S-480-Y
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/100
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200, 250
- Pressure Class:
- 125#, 200#, 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 039923638571
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Operator:
- Spring Actuated
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.85
- Width:
- 2