This product requires certification to purchase.

1/2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-66-LF 1/2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58566LFLLD
  • Item #4472994
  • Manufacturer Part #NJB83HK6
3.6 out of 5 Customer Rating
Brand image
NIBCO

S-585-66-LF 1/2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58566LFLLD
  • Item #4472994
  • Manufacturer Part #NJB83HK6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Dezincification resistant
  • Blowout-proof stem
  • Vented ball
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8, ANSI 372
Collection:
S-585-66-LF
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Silicon Bronze
Material Type:
DZR
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923445568
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve