1 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve
S-585-66-LF 1 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
- Dezincification resistant
- Blowout-proof stem
- Vented ball
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 300° F
- Full port
- Silicon Performance Bronze® body
- Solder end connections
- Conforms to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 372-8, ANSI 61, ANSI 61-8, ANSI Z1157
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584
- Collection:
- S-585-66-LF
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-99/100
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Steel, Stainless Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 372-8, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 039923445636
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Insulated NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5
- Width:
- 4-1/4
- cUPC Certified:
- Yes