S-585-66-LF-SS 2 SLDR BV SS TRM&HNUT
S-585-66-LF-SS 2 SLDR BV SS TRM&HNUT
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 300°F
- Full port
- Silicon Performance Bronze® body
- Stainless steel ball and stem
- Vented ball
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®, Locking Lever, Memory Stop, Extended Lever, Round and Wing
- NIBCO® HydraPure® lead-free* markings on handle and body
- Solder end connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- Clean Bagged:
- No
- End Connection 1:
- Female
- End Connection 2:
- Solder
- End Connections:
- Female x Solder
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-4/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-23/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Stainless Steel
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 600 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -20 to 300 Deg F
- UPC:
- 039923414038
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 7.784 lb
- Width:
- 5-49/100 in