1-1/4 in. DZR Bronze Solder 600# Ball Valve
S-585-70 1-1/4 in. DZR Bronze Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dezincification resistant
- Insulated NIB-SEAL® handle
- Blowout-proof stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Chrome plated brass ball, silicon bronze stem
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- S-585-70
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- DZR
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923679260
- Valve Body Style:
- 2 piece
- Valve Operator:
- NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising