2 in. DZR Bronze Full Port Solder 600# Ball Valve
S-585-70 2 in. DZR Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Insulated NIB-SEAL® handle
- Blowout-proof stem
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Conventional port
- Stainless steel ball and stem
- Standard lever handle
- Solder end connections
- Chrome-plated brass ball and silicon bronze stem
- Conforms to MSS SP-110
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16 Alloy C36000, ASTM B-124 Alloy C37700, ASTM B-371 Alloy C69300, ASTM B-584 Alloy C84400, ASTM B-99 Alloy C65100
- Collection:
- S-585-70
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-18/25
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam, Potable Water, Hot and Cold Water Systems
- UL Listed:
- No
- UPC:
- 039923679284
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.10