This product requires certification to purchase.

1-1/2 in. DZR Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-70-66 1-1/2 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066LLJ
  • Item #458729
  • Manufacturer Part #NJ83HLC
5 out of 5 Customer Rating
Brand image
NIBCO

S-585-70-66 1-1/2 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066LLJ
  • Item #458729
  • Manufacturer Part #NJ83HLC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • 600# class
  • Solder end connections
  • Full port
  • Blowout-proof stem
  • Stainless steel ball and stem
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
S-585-70-66
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
400
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923682062
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve