1-1/2 in. DZR Bronze Full Port Solder 600# Ball Valve
S-585-70-66 1-1/2 in. DZR Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Full port
- Stainless steel ball and stem
- Dezincification resistant
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
- Collection:
- S-585-70-66
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 5-99/100
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel, Steel
- Material Type:
- 316, RPTFE
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 039923681706
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.18