3/4 in. DZR Bronze Solder 600# Ball Valve
S-585-70-66 3/4 in. DZR Bronze Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Stainless steel ball and stem
- Reinforced TFE seats 150 psi saturated steam
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Solder end connections
- Max temperature rating 400°F
- Full port
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL
- Dezincification resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- S-585-70-66
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- DZR
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923682031
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/4 in