This product requires certification to purchase.

3/8 in. DZR Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-70-66 3/8 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066C
  • Item #1784986
  • Manufacturer Part #NJ83H05
5 out of 5 Customer Rating
Brand image
NIBCO

S-585-70-66 3/8 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066C
  • Item #1784986
  • Manufacturer Part #NJ83H05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Full port
  • Standard lever handle, optional NIB-SEAL
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Collection:
S-585-70-66
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-81/100
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
400
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
039923680938
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve