This product requires certification to purchase.

1/2 x 3/4 in. DZR Bronze Full Port Solder x Hose 600# Ball Valve

NIBCO

S-585-70-66-HC 1/2 x 3/4 in. DZR Bronze Full Port Solder x Hose 600# Ball Valve

  • Fast #
  • Part #NS5857066HCD
  • Item #3774131
  • Manufacturer Part #NJ838H6
5 out of 5 Customer Rating
Brand image
NIBCO

S-585-70-66-HC 1/2 x 3/4 in. DZR Bronze Full Port Solder x Hose 600# Ball Valve

  • Fast #
  • Part #NS5857066HCD
  • Item #3774131
  • Manufacturer Part #NJ838H6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Dezincification resistant
  • Hose cap and chain
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Full port
  • Blowout-proof stem
  • Solder end x 3/4" hose connection with cap and chain
  • Standard lever handle
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276 Type 316, ASTM B-124 Alloy C37700, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
Collection:
S-585-70-66-HC
End Connection 1:
Sweat
End Connection 2:
GHT
End Connections:
Sweat x GHT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/10
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel, Steel
Material Type:
316, RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923797940
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.74