1/2 x 3/4 in. DZR Bronze Full Port Solder x Hose 600# Ball Valve
S-585-70-HC 1/2 x 3/4 in. DZR Bronze Full Port Solder x Hose 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Maximum temperature rating 400°F
- Chrome plated brass ball, silicon bronze stem
- Blowout-proof stem
- Solder end x 3/4" hose connection with cap and chain
- Standard lever handle
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16 Alloy C36000, ASTM B-124 Alloy C37700, ASTM B-371 Alloy C69300, ASTM B-584 Alloy C84400, ASTM B-99 Alloy C65100
- Clean Bagged:
- No
- Collection:
- S-585-70-HC
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 1-3/10
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-3/10
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Rubber, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Plumbing, Heating, HVAC
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No
- UPC:
- 039923796332
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.74
- Width:
- 2-1/2
- cUPC Certified:
- Yes