1/2 in. DZR Bronze Full Port Union Solder x Solder 600# Ball Valve
S-585-70-SU 1/2 in. DZR Bronze Full Port Union Solder x Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 40 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
- Single union end piece
- Blowout-proof stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Full port
- Standard lever handle, optional NIB-SEAL
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- S-585-70-SU
- End Connection 1:
- Union Solder
- End Connection 2:
- Solder
- End Connections:
- Union Solder x Solder
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923796660
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve