This product requires certification to purchase.

1-1/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-80-LF 1-1/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58580LFLLH
  • Item #4473011
  • Manufacturer Part #NJB830KB
5 out of 5 Customer Rating
Brand image
NIBCO

S-585-80-LF 1-1/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58580LFLLH
  • Item #4473011
  • Manufacturer Part #NJB830KB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solder end connections
  • Dezincification resistant
  • Blowout Proof Stem
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body, ball and stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8, ANSI 372
Collection:
S-585-80-LF
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Silicon Bronze
Material Type:
DZR
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923445230
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve