This product requires certification to purchase.

1-1/4 in. Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-80-LF 1-1/4 in. Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58580LFNSH
  • Item #4473042
  • Manufacturer Part #NJB83TXB
3.1 out of 5 Customer Rating
Brand image
NIBCO

S-585-80-LF 1-1/4 in. Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58580LFNSH
  • Item #4473042
  • Manufacturer Part #NJB83TXB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solder end connections
  • Dezincification resistant
  • Blowout Proof Stem
  • Silicon Performance Bronze body, ball and stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8, ANSI 372
Collection:
S-585-80-LF
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4
MSS:
MSS SP-110
Material:
Silicon Bronze
Material Type:
DZR
Maximum Temperature:
300
NSF:
NSF 61-8, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923445995
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.41