2-1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve
S-585-80-LF 2-1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 300°F
- Full port
- Silicon Performance Bronze® body, ball and stem
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®, Locking Lever, Memory Stop, Extended Lever, Round and Wing
- NIBCO® HydraPure® lead-free* markings on handle and body
- Solder end connections
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM A-276 S31600, ASTM A-351 CF8M, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C87600
- Clean Bagged:
- No
- Collection:
- S-585-80-LF
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder
- Handle Material:
- Steel
- Height:
- 4-21/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-21/100
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Steel
- Material Type:
- C87600, RPTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- Up to 300 Deg F
- UPC:
- 039923368980
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 12.8
- Width:
- 6-61/100