This product requires certification to purchase.

2-1/2 in. DZR Bronze Conventional Port Solder 600# Ball Valve

NIBCO

S-590-Y-66 2-1/2 in. DZR Bronze Conventional Port Solder 600# Ball Valve

  • Fast #
  • Part #NS590Y66L
  • Item #2032085
  • Manufacturer Part #NJ91H0E
5 out of 5 Customer Rating
Brand image
NIBCO

S-590-Y-66 2-1/2 in. DZR Bronze Conventional Port Solder 600# Ball Valve

  • Fast #
  • Part #NS590Y66L
  • Item #2032085
  • Manufacturer Part #NJ91H0E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant
  • Solder end connections
  • Blowout-Proof Stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Conventional port
  • Stainless steel ball and stem
  • Vented ball
  • Standard lever handle, optional NIB-SEAL
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Collection:
S-590-Y-66
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Length:
6-4/25 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923684325
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Type:
Ball Valve