This product requires certification to purchase.

3 in. DZR Bronze Conventional Port Solder 600# Ball Valve

NIBCO

S-590-Y-66 3 in. DZR Bronze Conventional Port Solder 600# Ball Valve

  • Fast #
  • Part #NS590Y66M
  • Item #1785062
  • Manufacturer Part #NJ91H0F
5 out of 5 Customer Rating
Brand image
NIBCO

S-590-Y-66 3 in. DZR Bronze Conventional Port Solder 600# Ball Valve

  • Fast #
  • Part #NS590Y66M
  • Item #1785062
  • Manufacturer Part #NJ91H0F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Solder end connections
  • Blowout-proof stem
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Conventional port
  • Stainless steel ball and stem
  • Vented ball
  • Standard lever handle, optional NIB-SEAL®
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 Type CF8M, ASTM A-449 Grade 5, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
Collection:
S-590-Y-66
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Length:
7-11/25
MSS:
MSS SP-110
Material:
Bronze, Brass, Plastic, Rubber, Stainless Steel, Steel
Material Type:
316, PTFE, RPTFE
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Gas, Steam, Potable Water
UL Listed:
No
UPC:
039923684332
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
17.93
Width:
5