This product requires certification to purchase.

2 in. Bronze Full Port Female Solder 600# Ball Valve

NIBCO

S-595-Y-66 2 in. Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS595Y66K
  • Item #135180
  • Manufacturer Part #NJ93H0D
3.7 out of 5 Customer Rating
Brand image
NIBCO

S-595-Y-66 2 in. Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS595Y66K
  • Item #135180
  • Manufacturer Part #NJ93H0D
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 4 Pallet: 112
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Vented ball
  • Standard lever handle or locking lever, optional NIB-SEAL
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Length
6-4/25 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
S-595-Y-66
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
3 piece
Valve Disc Material
PTFE
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ASTM
ASTM A-276, ASTM B-16
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Water, Air
UL Listed
No
UPC
039923689405