2 in. Bronze Full Port Solder 600# Ball Valve
S-595-Y-66 2 in. Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Full port
- Stainless steel ball and stem
- Dezincification resistant
- Vented ball
- Standard lever handle or locking lever, optional NIB-SEAL
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM A-351, ASTM A-499, ASTM B-16, ASTM B-584
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- S-595-Y-66
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-18/25
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923689603
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.1
- cUPC Certified:
- No