This product requires certification to purchase.

1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve

NIBCO

S-685-66-LF 1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS68566LFD
  • Item #4139102
  • Manufacturer Part #NJ99216
5 out of 5 Customer Rating
Brand image
NIBCO

S-685-66-LF 1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS68566LFD
  • Item #4139102
  • Manufacturer Part #NJ99216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 80 Pallet: 2560
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Blowout-proof stem
  • Stainless steel ball and stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seats
  • Solder end connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
S-685-66-LF
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110, MSS SP-145
Material:
Silicon Bronze
Material Type:
DZR
Maximum Temperature:
300
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923319531
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve