This product requires certification to purchase.

3/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-685-80-D-LF 3/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS68580DLFF
  • Item #3918488
  • Manufacturer Part #NJ99918
5 out of 5 Customer Rating
Brand image
NIBCO

S-685-80-D-LF 3/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS68580DLFF
  • Item #3918488
  • Manufacturer Part #NJ99918
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Silicon Performance Bronze ball and stem
  • Blowout-proof stem
  • Solder end connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-16 C36000, ASTM B-283 C69300, ASTM B-371 C69300
Clean Bagged:
No
Collection:
S-685-80-D-LF
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-33/50 in
MSS:
MSS SP-110, MSS SP-145
Material:
Silicon Bronze
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
100
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Residential
Temperature Range:
Up to 300 Deg F
UL Listed:
No
UPC:
039923299543
Valve Body Material:
Silicon Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.69 lb