1 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve
S-685-80-LF 1 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 40 Pallet: 1280-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Lead-free
- Silicon Performance Bronze® ball and stem
- Two-piece body
- Full port
- Blowout-proof stem
- PTFE seat
- White handle for easy lead-free identification
- Threaded end connections
- Dezincification resistant
- Conforms to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61
- ASTM:
- ASTM B-16 Alloy C36000, ASTM B-283, ASTM B-371 Alloy C69300
- Collection:
- S-685-80-LF
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 2-3/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/100
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Brass, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- 430, EPDM, RPTFE, Virgin PTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 100, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 039923299444
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.120
- Width:
- 3-57/100